3/4 in. Carbon Steel Anchor
Mini-Undercut+™ 3/4 in. Carbon Steel Anchor
Package Quantity Info:
EA: 1 IP: 100 CA: 600 PT: 16800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Internally threaded anchor for easy adjustment and removability of threaded rod or bolt
- Drill and drive the anchor with one tool for fast anchor installation
- For use in tension zones, seismic and wind loading applications
- Redesigned ANSI carbide stop bit with enlarged shoulder for accurate depth
Recommended Accessories
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM E-488
- Application:
- Cable Tray, Strut, Lighting Systems, Suspended Ceilings, Suspended Lighting, Tension Zone, Suspending Conduit
- Coating:
- Zinc Plated
- Collection:
- Mini-Undercut+™
- Diameter:
- 3/8 in
- Length:
- 3/4 in
- Material:
- Carbon Steel
- Product Type:
- Anchor
- Rod Size (in):
- 3/8 in
- Size:
- 3/8 in x 3/4