Power-Stud+® SD1 2-1/4 x 1/4 in. Carbon Steel Power Stud Anchor

Part #D7402SD1PWR  |  Item #5060855  |  Manufacturer Part #7402SD1-PWR

$ 23.00

100 EA / $0.23 EACH

23.0

(Pricing is for 2-1/4 in)

Length

Order in multiples of 100

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Power-Stud+® SD1

Diameter: 1/4 in

Length: 2-1/4 in

Material: Carbon Steel

Thread Length: 1.25

UL Listed: No