3-3/4 in. Carbon Steel Wedge Expansion Anchor
Power-Stud+® SD1 3-3/4 in. Carbon Steel Wedge Expansion Anchor
Package Quantity Info:
EA: 1 IP: 50 CA: 200 PT: 6000-
Pick Up: 50 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Anchor can be installed through standard fixture hole
- Anchor design allows for follow-up expansion after setting under tensile loading
- Consistent performance in high and low strength concrete
- Fully threaded, torque-controlled is designed for consistent performance in cracked and uncracked concrete
- Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry
- Length ID code and identifying marking stamped on head of each anchor
- Nominal drill bit size is the same as the anchor diameter
Documents
Specifications
- ANSI:
- ANSI B18.22.2, ANSI B212.15
- ASTM:
- ASTM E-488, ASTM A-563 Grade A, ASTM F-844, ASTM B-633
- Application:
- Beam, Column Anchorage, Interior, Low Level Corrosion Environment, Seismic, Wind Loading, Safety-Related Attachment, Tension Zone, Fully Threaded, Torque-Controlled
- Coating:
- Zinc Plated
- Collection:
- Power-Stud+® SD1
- Diameter:
- 1/2 in
- FM Approved:
- Yes
- Grade:
- A
- Length:
- 3-3/4 in
- Material:
- Carbon Steel
- Product Type:
- Wedge Expansion Anchor
- Size:
- 1/2 in x 3-3/4 in
- Thread Length:
- 1.25
- UL Listed:
- Yes