Power-Stud+® SD1 4-3/4 x 3/4 in. Carbon Steel Power Stud Anchor

Part #D744SD1PWR  |  Manufacturer Part #7441SD1-PWR

Starting at
$ 60.40 per FOOT

Length

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Power-Stud+® SD1

Diameter: 3/4 in

Length: 4-3/4 in

Material: Carbon Steel

Thread Length: 2.87

UL Listed: Yes