Power-Stud+® SD1 4-1/2 in. Carbon Steel Wedge Expansion Anchor

Part #D7423SD1PWR  |  Item #5060761  |  Manufacturer Part #7423SD1-PWR

$ 52.00

50 EA / $1.04 EACH

52.0

(Pricing is for 4-1/2 in)

Length

Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Power-Stud+® SD1

Diameter: 1/2 in

Length: 4-1/2 in

Material: Carbon Steel

Thread Length: 1.25

UL Listed: No