4-1/2 in. Carbon Steel Wedge Expansion Anchor

You last purchased this on
 
DEWALT

Power-Stud+® SD1 4-1/2 in. Carbon Steel Wedge Expansion Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Power-Stud+® SD1 4-1/2 in. Carbon Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7432SD1PWR
  • Item #5060872
  • Manufacturer Part #7432SD1-PWR
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Anchor can be installed through standard fixture hole
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Consistent performance in high and low strength concrete
  • Fully threaded, torque-controlled is designed for consistent performance in cracked and uncracked concrete
  • Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry
  • Length ID code and identifying marking stamped on head of each anchor
  • Nominal drill bit size is the same as the anchor diameter
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.22.2, ANSI B212.15
ASTM:
ASTM E-488, ASTM A-563 Grade A, ASTM F-844, ASTM B-633
Application:
Beam, Column Anchorage, Interior, Low Level Corrosion Environment, Seismic, Wind Loading, Safety-Related Attachment, Tension Zone, Fully Threaded, Torque-Controlled
Coating:
Zinc Plated
Collection:
Power-Stud+® SD1
Diameter:
5/8 in
FM Approved:
Yes
Grade:
A
Length:
4-1/2 in
Material:
Carbon Steel
Product Type:
Wedge Expansion Anchor
Size:
5/8 in x 4-1/2 in
Thread Length:
2.5
UL Listed:
Yes