Power-Stud+® SD1 4-3/4 x 3/4 in. Carbon Steel Power Stud Anchor

Part #D7441SD1PWR  |  Item #5060841  |  Manufacturer Part #7441SD1-PWR

$ 60.40

Per 20 FT / $3.02 per FOOT

60.4

(Pricing is for 4-3/4 in)

Length

Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Power-Stud+® SD1

Diameter: 3/4 in

Length: 4-3/4 in

Material: Carbon Steel

Thread Length: 2.87

UL Listed: Yes