Power-Stud+® SD1 5-1/2 in. Carbon Steel Wedge Expansion Anchor

Part #D7424SD1PWR  |  Item #5060818  |  Manufacturer Part #7424SD1-PWR

$ 58.50

50 EA / $1.17 EACH

58.5

(Pricing is for 5-1/2 in)

Length

Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM E-488

Coating: Zinc Plated

Collection: Power-Stud+® SD1

Diameter: 1/2 in

FM Approved: Yes

Length: 5-1/2 in

Material: Carbon Steel

Thread Length: 3.75

UL Listed: Yes