Power-Stud+® SD1 5-1/2 x 3/4 in. Carbon Steel Power Stud Anchor

Part #D7442SD1PWR  |  Item #5060728  |  Manufacturer Part #7442SD1-PWR

$ 64.80

20 EA / $3.24 EACH

64.8

(Pricing is for 5-1/2 in)

Length

Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Consistent performance in high and low strength concrete
  • Anchor can be installed through standard fixture hole
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Nominal drill bit size is the same as the anchor diameter
  • Length ID code and identifying marking stamped on head of each anchor
  • Fully threaded, torque-controlled is designed for consistent performance in cracked and uncracked concrete
  • Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry

Documents

Specifications

ANSI Specifications: [ANSI B18.22.2, ANSI B212.15]

ASTM Specifications: ASTM A-563

Application: [Beam, Column Anchorage, Low Level Corrosion Environment, Seismic Loading, Wind Loading, Cable Tray, Strut, Pipe Support, Fire Sprinkler]

Coating: Zinc Plated

Collection: Power-Stud+® SD1

Diameter: 3/4 in

FM Approved: Yes

Fits Pipe Size: 3/4 in

Grade: A

Length: 5-1/2 in

Material: Carbon Steel

Rod Size In : 3/4 in

Thread Length: 3

UL Listed: Yes