Power-Stud+® SD1 5 in. Carbon Steel Wedge Expansion Anchor

Part #D7416SD1PWR  |  Item #5060741  |  Manufacturer Part #7416SD1-PWR

$ 31.50

50 EA / $0.63 EACH

31.5

(Pricing is for 5 in)

Length

Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Power-Stud+® SD1

Diameter: 3/8 in

Length: 5 in

Material: Carbon Steel

Thread Length: 1.125

UL Listed: No