Power-Stud+® SD1 6 x 7/8 in. Carbon Steel Power Stud Anchor

Part #D7450SD1PWR  |  Item #5067918  |  Manufacturer Part #7450SD1-PWR

$ 65.20

10 EA / $6.52 EACH

65.2

(Pricing is for 6 in)

Length

Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Power-Stud+® SD1

Diameter: 7/8 in

Length: 6 in

Material: Carbon Steel

Thread Length: 2.25

UL Listed: Yes