Power-Stud®+ SD6 5/8 x 6 in. Zinc Plated 316 Stainless Steel Wedge Expansion Anchor

Part #D7634SD6PWR  |  Item #5068600  |  Manufacturer Part #7634SD6-PWR

$ 1,240.85 per HUNDRED

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture hole
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Corrosion resistant stainless steel anchor
  • Fully threaded, torque-controlled anchor is designed for consistent performance in cracked and uncracked concrete
  • Suitable base materials are normal-weight, sand-lightweight concrete, and grouted concrete masonry unit (CMU)

Specifications

ANSI Specifications: ANSI B212.15

ASTM Specifications: [ASTM C-90, ASTM E-488]

Application: [Beam, Column Anchorage, Cable Tray, Strut, Pipe Support, Fire Sprinkler]

Coating: Zinc Plated

Collection: Power-Stud®+ SD6

Diameter: 5/8 in

FM Approved: No

Fits Pipe Size: 5/8 in

Length: 6 in

Material: Stainless Steel

Material Type: 316

Rod Size In : 5/8 in

Thread Length: 4

Thread Size: 11 mm

UL Listed: No