Powers Fasteners

Steel Dropin™ 3/4 x 3-13/16 in. Plain 316 Stainless Steel Lipped Anchor

Part #P06232PWR  |  Manufacturer Part #06232-PWR

Length:

3-13/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Internally threaded anchor for easy bolt removability and service work
  • Flanged (lipped) version installs flush for easy inspection and standard embedment
  • Smooth wall dropin can be installed flush mounted or below the base material surface
  • Coil thread version accepts coil rod and typically used for concrete formwork application
  • It can be used in solid concrete, hard stone, and solid block base material

Specifications

ANSI Specifications: ANSI B212.15

ASTM Specifications: ASTM A-488

Application: [Suspending Conduit, Fire Sprinkler, Cable Tray, Strut, Concrete FormWork, Pipe Support, Suspended Lighting]

Bit Sizes: 1/2 in

Coating: Zinc Plated

Collection: Steel Dropin™

Diameter: 3/4 in

FM Approved: Yes

Fits Pipe Size: 3/4 in

Installation Type: Flush Mount

Length: 3-13/16 in

Material: Stainless Steel

Material Type: 316

Rod Size In : 3/4 in

Thread Length: 1-3/8

Thread Size: 10 mm

Type: Drop-In

UL Listed: Yes