Powers Fasteners Tapper+® 1/4 x 3-1/4 in. Blue Perma-seal Carbon Steel Hex Washer Head Concrete Anchor Screw

P2728SDPWR

Manufacturer Part #: 2728SD-PWR

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Concrete, Interior, Railings, Storm, Windows, Wood
Bit Sizes
3/16 in
Coating
Perma-seal
Collection
Tapper+®
Diameter
1/4 in
FM Approved
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday