0 items

Powers Fasteners Vertigo® Vertical Wood Hanger

P0716PWR

Length

1-1/2 in
Starting at $0.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Vertigo®
FM Approved
No
Length
1-1/2 in
Material
Steel
Outside Diameter
3/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday