4.6 gpm NPT Pressure Balancing Valve with Single Lever Handle in Polished Chrome
HydroGuard 4.6 gpm NPT Pressure Balancing Valve with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not stick or seize from harsh water conditions
- Lime resistant parts for long, trouble free service
- Valve compensates quickly to inlet pressure
- ASSE 1016, Type P and cUPC listed
- Unique construction allows shallow wall installation and back to back installation without cross piping
- Integral check stops reduce installation time
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016, ASSE 1016-P
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125
- Capacity:
- 4.6 gpm
- Collection:
- HydroGuard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 8-13/100 in
- Diameter:
- 6-1/2 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connection 3:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Connection:
- NPT
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.6 gpm
- Handle Type:
- Lever
- Height:
- 7-11/25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Cast Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Low:
- 45
- Pressure - Maximum:
- 125 psi
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Body Material:
- Cast Brass
- Valve Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.4 lb
- Width:
- 9-3/50 in