2 in. CMP Alarm System
This product has been replaced by
Manufacturer Part #0123789
Aqua Sentry II® 2 in. CMP Alarm System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets requirements of domestic water systems in health care and nursing facilities
- Sensing range: -40° F to 199° F or 40° C to 93° C
- Monitors for high or low temperature conditions
- Provides both audible and visual indication of alarm condition
Documents
Specifications
- Collection:
- Aqua Sentry II®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2 in