Powers Process Controls

Biltmore Tub and Shower Pressure Balancing Valve Trim in Polished Chrome

Part #PP910H  |  Manufacturer Part #P910H

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve compensates quickly to inlet pressure
  • Will not stick or seize from harsh water conditions
  • Lime resistant parts for long, trouble free service
  • Integral check stops reduce installation time

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASSE Standards: ASSE 1016

Application: Commercial

CSA Certified: CSA B125

Collection: Biltmore

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

Faucet Connection: Sweat

Faucet Connection Size: 1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

NSF Certified: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No