Bonnet Kit for 400 and 410 Models Tub and Shower Pressure Balancing Mixer

Part #P401162  |  Item #4355548  |  Manufacturer Part #401 162

$ 25.40 EACH

Brand Model Compatibility:

400 and 410 Models Tub and Shower Pressure Balancing Mixer
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Repair part for Hydroguard® series 400 valves

Specifications

Brand Model Compatibility: 400 and 410 Models Tub and Shower Pressure Balancing Mixer

Color Finish: Grey

Color Finish Category: Greys

Faucet Part Type: Collar

IAPMO Listed: No

Material: Plastic

NSF Certified: No

Trim Only: No

WaterSense Labeled: No