Powers Process Controls
E420 Series 12 in. Full Standard Upgrade Kit
Part #P420451 | Item #1800590 | Manufacturer Part #420 451
Length:
12 inProduct Details
- Full upgrade kit with trim plate and handle
- O-ring for better seal
- Easy to install
- Teflon seat for positive shutoff
- Includes silicone gel
Documents
Specifications
ADA Compliant: No
BAA Compliant: No
Brand Model Compatibility: E419 Series
Collection: E420 Series
Depth: 12-1/2 in
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
ISO Specifications: ISO 9001:2000
Length: 12 in
Product Type: Upgrade Kit
Type: Cartridge Assembly
UL Listed: No
Weight: 0.98
Width: 9 in