3/4 in. FNPT Thermostatic Valve
HydroGuard LFLM490 3/4 in. FNPT Thermostatic Valve
Frequently Purchased Together
Product Details
- Vandal resistant lockable handle to prevent tampering
- Integral checks and screen prevents cross-flow and contamination
- Solid brass construction for enhanced durability
- ASSE 1017 listed and CSA B125 certified
- Union connections for easy maintenance
- Advanced thermal actuator improves performance at low flow
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- Yes
- Capacity:
- 23 gpm
- Collection:
- HydroGuard LFLM490
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- Depth:
- 6-31/100 in
- End Connection 1:
- Union Female Threaded
- End Connection 2:
- Union Female Threaded
- End Connection 3:
- Union Female Threaded
- End Connection 4:
- FNPT
- End Connections:
- Union Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 23 gpm
- Height:
- 2-63/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - Low:
- 45
- Pressure - Maximum:
- 125 psi
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Mixing Valve
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.56 lb
- Width:
- 4-1/2 in