0 items

Powerseal Pipeline Products 3151 Patch Clamp 1-1/4 in. IPS Stainless Steel Bolt Patch Clamp 1.66 in.

P3151W166SS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ductile iron lugs with electro-galvanized finish
  • Neoprene sheet or molded waffle NBR design from 100 percentage new rubber to ensure performance under varying pressures with superior storage characteristics
  • SS Bolts for additional protection
  • Suitable for oil, mild acids, water, salt media and most aliphatic hydrocarbon fluids with a temperature range of -25°F to 248°F

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-307, ASTM A-536, ASTM F-593, ASTM F-594
Application
Pipe Clamp
Collection
3151 Patch Clamp
Fits Pipe Size
1-1/4 in
Length
3 in
Material
Carbon Steel, Ductile Iron, Rubber, Stainless Steel
Material Type
18-8 SS, 304, Neoprene, Nitrile
NSF Certified
No
Temperature Range
-25 to 248 Deg F
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday