0 items

Powerseal Pipeline Products 1-Bolt Repair Clamp 4.73 - 4.45 in.

P3121NBR4A

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
4 in
Length
8 in
Material
Stainless Steel
Material Type
304L
Range in
4.73 in - 4.45 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday