0 items

Powerseal Pipeline Products Model 3121AS 10 in. All Stainless Complete Circle Pipe Bolt Repair Clamp 9.70 - 10.10 in.

P3121AS10A

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Plastic washers reduce friction between lifter bars and nuts
  • Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
  • Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA Specifications
AWWA C-230
Collection
Model 3121AS
Fits Pipe Size
10 in
Length
8 in
Material
Rubber, Stainless Steel
Material Type
18-8 SS, 304
Maximum Temperature
200
NSF Certified
Yes
Range in
9.70 in - 10.10 in
Temperature Range
-25 to 200 Deg F
Type
All Stainless Steel Repair Clamp
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday