0 items

Powerseal Pipeline Products 3121 10 in. Iron Lug Complete Circle Pipe Bolt Repair Clamp 11.34 - 11.74 in.

P312110D

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
  • SBR Chek-O-Seal gasket with multi o-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
  • Single panel stainless steel repair clamp provides corrosion protection
  • Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000
  • Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-230
Collection
3121
Fits Pipe Size
10 in
Length
8 in
Material
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type
304, SBR
NSF Certified
No
Range in
11.34 in - 11.74 in
Temperature Range
-25 to 200 Deg F
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday