10 x 1-1/2 in. NPT 304 Stainless Steel Double Strap Saddle
10 x 1-1/2 in. NPT 304 Stainless Steel Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-743, ASTM D-2000
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 10 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 248
- Minimum Temperature:
- -25
- NSF Certified:
- No
- Range (in):
- 10.64 in - 12.12 in
- Tap Size:
- 1-1/2 in
- Temperature Range:
- -25 to 248 Deg F
- Weight:
- 13.20 lb