0 items

Powerseal Pipeline Products 12 in. Mechanical Joint Tapping Sleeve

P3490MJ112C12

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in x 12 in x 12 in
Material
Stainless Steel
Material Type
316L
Range in
13.20 in - 13.60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday