12 in. Stainless Steel Single Panel Repair Clamp

Part #P312112C120CA  |  Item #2059231  |  Manufacturer Part #312112C120CA

Call for Pricing EACH

Fits Pipe Size:

12 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: [ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000]

Fits Pipe Size: 12 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Range in : 13.10 in - 13.50 in

UL Listed: No