Powerseal Pipeline Products

12 x 1-1/2 in. NPT Stainless Steel Single Strap Saddle

Part #P3417AS12B112IP  |  Manufacturer Part #341712B150HI-AS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #P3417AS10B112IPMfr. Part #341710B150HI-AS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #P3417AS12B112IPMfr. Part #341712B150HI-AS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P3417AS6B112IPMfr. Part #341706B150HI-AS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #P3417AS8B112IPMfr. Part #341708B150HI-AS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM A-193, ASTM A-240, ASTM A-276, ASTM D-2000

Clean Bagged: No

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 12 in

IAPMO Listed: Yes

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 12.62 in - 14.32 in

Tap Size: 1-1/2 in