2 x 5 in. Hub 300 psi Fusion Bonded Epoxy Ductile Iron Coupling
PowerMax 2 x 5 in. Hub 300 psi Fusion Bonded Epoxy Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-325, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-210, AWWA C-219
- Coating:
- Fusion Bonded Epoxy
- Collection:
- PowerMax
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Length:
- 5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 300 psi
- Range (in):
- 2.30 in - 2.90 in
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- No
- Weight:
- 16 lb