Powerseal Pipeline Products

3121 12 x 12 in. Stainless Steel Rubber Low Alloy Steel Ductile Iron and Iron Repair Clamp 14.00 - 14.40 in

Part #P312112F12  |  Manufacturer Part #312112F120HASB

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single panel stainless steel repair clamp provides corrosion protection
  • Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
  • SBR Chek-O-Seal gasket with multi o-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
  • Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
  • Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000

Specifications

ASTM Specifications: ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000

AWWA Specifications: AWWA C-111, AWWA C-230

Collection: 3121

Fits Pipe Size: 12 in

Length: 12 in

Material: Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel

Material Type: 304, SBR

Maximum Temperature: 200

Minimum Temperature: -25

NSF Certified: No

Range in : 14.00 in - 14.40 in

UL Listed: No