16 x 10 in. Iron Lug Complete Circle Pipe Bolt Repair Clamp 9.70 - 10.10 in.
3121 16 x 10 in. Iron Lug Complete Circle Pipe Bolt Repair Clamp 9.70 - 10.10 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Captive bolt design makes installation easy and eliminates loose pieces in the field
- Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
- Materials do not compromise the integrity of the pipeline
- Ductile iron lugs with drop in bolt design are easily removable in the field, making possible installations on pipe that has other pipes or conduits laid too close
- The benefits of the clamp with now welding parts, keeping the product flexible and easy to install
- Heavy hex nut with fusion bonded coating to prevent seizing and galling
- Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
Specifications
- ASTM:
- ASTM A-240, ASTM A-325, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-210
- Application:
- Steel Pipe, Ductile Iron Pipe, PVC Pipe, Asbestos Cement Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 3121
- Fits Pipe Size:
- 10 in
- Length:
- 16 in
- Material:
- Stainless Steel, Ductile Iron, Low Alloy Steel, SBR
- Material Type:
- 304
- Maximum Temperature:
- 200
- Minimum Temperature:
- -25
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 9.7 in - 10.1 in
- UL Listed:
- No
- Weight:
- 28 lb