Powerseal Pipeline Products

3121 16 x 2-1/2 in. Iron Lug Complete Circle Pipe Bolt Repair Clamp 2.70 - 3.00 in.

Part #P312121216  |  Manufacturer Part #3121025160HASB

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single panel stainless steel repair clamp provides corrosion protection
  • Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
  • SBR Chek-O-Seal gasket with multi o-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
  • Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
  • Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000

Specifications

ASTM Specifications: [ASTM A-240, ASTM A-325, ASTM A-563, ASTM A-536, ASTM D-2000]

AWWA Specifications: [AWWA C-230, AWWA C-111]

Collection: 3121

Fits Pipe Size: 2-1/2 in

Length: 16 in

Material: [Stainless Steel, Rubber, Low Alloy Steel, Ductile Iron]

Material Type: [304, SBR]

Maximum Temperature: 200

Minimum Temperature: -25

NSF Certified: No

Range in : 2.70 in - 3.00 in

UL Listed: No