12 x 1 in. IPS Stainless Steel Bolt Patch Clamp 1.32 in.
3151 Patch Clamp 12 x 1 in. IPS Stainless Steel Bolt Patch Clamp 1.32 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for oil, mild acids, water, salt media and most aliphatic hydrocarbon fluids with a temperature range of -25°F to 248°F
- SS Bolts for additional protection
- Neoprene sheet or molded waffle NBR design from 100 percentage new rubber to ensure performance under varying pressures with superior storage characteristics
- Ductile iron lugs with electro-galvanized finish
Specifications
- ASTM:
- ASTM A-307, ASTM F-593, ASTM F-594, ASTM A-536, ASTM A-240
- Application:
- Pipe Clamp
- Collection:
- 3151 Patch Clamp
- Fits Pipe Size:
- 1 in
- Material:
- Stainless Steel, Carbon Steel, Ductile Iron, Rubber
- Material Type:
- 18-8 SS, 304, Nitrile, Neoprene
- Maximum Temperature:
- 248
- Minimum Temperature:
- -25
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 12 in