3/4 in. Carbon Steel, Ductile Iron, Rubber and Stainless Steel Repair Clamp
3151 Series 3/4 in. Carbon Steel, Ductile Iron, Rubber and Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for oil, mild acids, water, salt media and most aliphatic hydrocarbon fluids with a temperature range of -25°F to 248°F
- Galvanized carbon steel bolts for additional protection
- Neoprene sheet or molded waffle NBR design from 100 percentage new rubber to ensure performance under varying pressures with superior storage characteristics
- Captive bolt design makes installation easy and eliminates loose pieces in the field
- Can be manufactured to fit any diameter of pipe
- Materials do not compromise the integrity of the pipeline
- Ductile iron lugs with electro-galvanized finish
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240, ASTM A-307, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
- Application:
- Acids, Oil, Water
- Collection:
- 3151 Series
- Fits Pipe Size:
- 3/4 in
- Material:
- Carbon Steel, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, NBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 1.05 in
- Temperature Range:
- -25 to 248 Deg F
- UL Listed:
- No
- Weight:
- 1.2 lb
- Width:
- 12 in