3/4 x 6 in. Stainless Steel Repair Clamp
3151 Patch Clamp 3/4 x 6 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- Suitable for oil, mild acids, water, salt media and most aliphatic hydrocarbon fluids with a temperature range of -25° F to 248° F
- Galvanized carbon steel bolts for additional protection
- Neoprene sheet or molded waffle NBR design from 100 percentage new rubber to ensure performance under varying pressures with superior storage characteristics
- Ductile iron lugs with electro-galvanized finish
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240, ASTM A-307, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
- Application:
- CTS Pipe, IPS Pipe
- Coating:
- Galvanized
- Collection:
- 3151 Patch Clamp
- Diameter - Outside:
- 1-1/20 in
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel, Carbon Steel, Ductile Iron, Steel, Rubber
- Material Type:
- 18-8, 304, NBR, Neoprene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 1.05 in
- Temperature Range:
- -25 to 248 Deg F
- UL Listed:
- No
- Weight:
- 0.8 lb
- Width:
- 6 in