Powerseal Pipeline Products 4 - 5 x 1 in. CC Stainless Steel Single Strap Saddle

P341541CCEPX

Tap Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in - 5 in
Material
Stainless Steel
Range in
4.74 in - 5.63 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday