Powerseal Pipeline Products 6 x 1 in. CC Bronze Single Strap Saddle

P34016CC

Manufacturer Part #: 3401060100HD

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connections
CC
Fits Pipe Size
6 in
NSF Certified
No
Tap Size
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday