0 items

Powerseal Pipeline Products 6 in. CC Single Stainless Steel Saddle

P34156CCEPX

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-240, ASTM A-536
Coating
Epoxy
End Connection 1
CC
Fits Pipe Size
6 in
Material
Ductile Iron
Range in
7.60 in - 6.84 in
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday