6 x 1-1/2 in. NPT Stainless Steel Single Strap Saddle

You last purchased this on
 
Powerseal Pipeline Products

6 x 1-1/2 in. NPT Stainless Steel Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

6 x 1-1/2 in. NPT Stainless Steel Single Strap Saddle

  • Fast #
  • Part #P3417AS6B112IP
  • Item #7676832
  • Manufacturer Part #341706B150HI-AS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-240, ASTM D-2000, ASTM A-193, ASTM A-276
Clean Bagged:
No
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
6 in
IAPMO Listed -:
Yes
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
6.84 in - 7.64 in
Tap Size:
1-1/2 in