Powerseal Pipeline Products 8 in. IP Bronze Stainless Steel Saddle

P34098IP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM B-584, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Bronze, Stainless Steel
NSF Certified
No
Outside Diameter
9-13/20 in
Tap Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday