Powerseal Pipeline Products 8 in. NPT Ductile Iron Double Strap Saddle

P34138BIP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
8 in
Material
Ductile Iron
NSF Certified
No
Range in
8.54 in - 10.10 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday