Powerseal Pipeline Products 8 x 6 in. Mechanical Joint All Stainless Steel Tapping Sleeve (9.05 - 9.45 in. OD)

P3490AS8C6

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Material
Stainless Steel
Range in
9.05 in - 9.45 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday