Powerseal Pipeline Products Flanged 304L Stainless Steel Tapping Sleeve

P3490AS16B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C111
ASTM Specifications
ASTM A-240, ASTM A-325, ASTM A-743, ASTM D-6778
AWWA Specifications
AWWA C-111
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in x 16 in x 8 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
17.40 in - 17.80 in
Tap Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday