Powerseal Pipeline Products Flanged 304L Stainless Steel Tapping Sleeve

P3490AS8B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C111
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-563
AWWA Specifications
AWWA C-111
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.60 in - 9.05 in
Tap Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday