Powerseal Pipeline Products Mechanical Joint 316L Stainless Steel Tapping Sleeve 17.40 - 17.80 in.

P3490MJ116B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
6 in
Fitting Sizes
16 in x 16 in x 6 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304
Range in
17.40 in - 17.80 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday