0 items

Powerseal Pipeline Products Mechanical Joint Stainless Steel Tapping Sleeve

P3490AS10C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C111
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-743, ASTM D-2000, ASTM D-6778
AWWA Specifications
AWWA C-111
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 10 in x 6 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Maximum Temperature
200
NSF Certified
No
Range in
11.10 in - 11.50 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday