Model 3121AS 12 in. 1-Bolt Repair Clamp 11.44 - 11.04 in.

Part #P3121AS10C12  |  Item #1815954  |  Manufacturer Part #312110C120CA

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Materials do not compromise the integrity of the pipeline
  • 5/8 in stud bolts MIG welded to lug plates (captive design) makes installation easy and eliminates loose pieces in the field
  • Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Plastic washers reduce friction between lifter bars and nuts
  • Long life capability due to totally 304/316 stainless design

Specifications

ASTM Specifications: [ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-743, ASTM D-2000]

AWWA Specifications: AWWA C-800

Application: [Steel Pipe, Ductile Iron Pipe, PVC Pipe, Asbestos Cement Pipe]

Collection: Model 3121AS

Fits Pipe Size: 10 in

Length: 12 in

Material: [Stainless Steel, Plastic, SBR]

Material Type: 304

Maximum Temperature: 200

Minimum Temperature: -25

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 11.04 in - 11.44 in

UL Listed: No

Weight: 17.34