3 x 12 in. Stainless Steel Repair Clamp
Model 3121AS 3 x 12 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- 5/8 in stud bolts MIG welded to lug plates (captive design) makes installation easy and eliminates loose pieces in the field
- Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
- Materials do not compromise the integrity of the pipeline
- Long life capability due to totally 304/316 stainless design
- Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
- Plastic washers reduce friction between lifter bars and nuts
- Heavy hex nut with fusion bonded coating to prevent seizing and galling
- Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
- Clamps are available with NPT or AWWA (CC) tapped outlets 1/2" - 3" for repairing damaged service connections
- Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Coating:
- Fusion Bonded, Xylan
- Collection:
- Model 3121AS
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 18-8, 304, 316, SBR
- Maximum Temperature:
- 200
- Minimum Temperature:
- -25
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 3.73 in - 4.00 in
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- No
- Weight:
- 9.18 lb
- Width:
- 12 in