16 x 12 in. All Stainless Complete Circle Pipe Bolt Repair Clamp 13.40 - 13.80 in.

You last purchased this on
 
Powerseal Pipeline Products

Model 3121AS 16 x 12 in. All Stainless Complete Circle Pipe Bolt Repair Clamp 13.40 - 13.80 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3121AS 16 x 12 in. All Stainless Complete Circle Pipe Bolt Repair Clamp 13.40 - 13.80 in.

  • Fast #
  • Part #P3121AS12D16
  • Item #2057341
  • Manufacturer Part #312112D160CA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
  • Plastic washers reduce friction between lifter bars and nuts
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-193, ASTM A-194, ASTM D-2000
AWWA:
AWWA C-230
Collection:
Model 3121AS
Fits Pipe Size:
12 in
Length:
16 in
Material:
Stainless Steel, Rubber
Material Type:
18-8 SS, 304
Maximum Temperature:
200
Minimum Temperature:
-25
NSF Certified:
Yes
Product Type:
All Stainless Steel Repair Clamp
Range (in):
13.40 in - 13.80 in
UL Listed:
No